!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Socket Wrench Set,Chrm,1/2 in,3/8 in,6Pt

Socket Wrench Set,Chrm,1/2 in,3/8 in,6Pt

WESTWARD

Socket Wrench Set,Chrm,1/2 in,3/8 in,6Pt close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Socket Wrench Set,Chrm,1/2 in,3/8 in,6Pt

Socket Wrench Set,Chrm,1/2 in,3/8 in,6Pt

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $243.39 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55MT04
  • Mfr. Model # 55MT04
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.605 lbs

Technical Specs

  • ArticleEnsemble de clés à douille
  • Style/taille de douille standard12 pans standard : 3/8 po, 7/16 po, 1/2 po, 9/16 po, 5/8 po, 11/16 po, 3/4 po, 13/16 po, 11 mm, 12 mm, 13 mm, 14 mm, 15 m, 16 m, 17 mm, 18 mm, 19 mm, 12 pans standard :: 3/16 po, 7/32 po, 1/4 po, 9/32 po, 5/16 po, 11/32 po, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
  • Style/taille de douille profonde6 pans profond : 1/4 po, 5/16 po, 11/32 po, 3/8 po, 7/16 po, 1/2 po, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
  • Plage de taille de douille1/4 po à 3/4 po, 4 mm à 19 mm
  • Type d'entraînementMain
  • FinitionChrome
  • IsolationNon
  • Anti-étincelleNon
  • Type de mesureSAE, métrique
  • Comprend des clésNon
  • Douilles fixables sur longeNon fixable sur longe
  • Container TypePlastic Case
  • Caractéristiques du contenantRésistant à la poussière
  • Forme de têtePiriforme
  • Type de têteStandard
  • IncludesExtension Bar: 1/4 in Dr. 3 in L, 3/8 in Dr. 6 in L: 1/4 in Dr. Bit Adapter: 1/4 in Spinner Handle: Ratchet Hand: 1/4 in, 3/8 in Dr. Insert Bit: PH1, PH2, PH3: S1, S2, S3: T20, T25, T27, T30: SL5/32, SL3/16, SL7/32: H2.5, H3, H4, H3/32, H1/8, H5/32, H3/16:
  • Nb de dents d'engranage72
  • Forme de la douille6 pans
  • Nombre/style de douille standard (30) 6 pans
  • Nombre/style de douille profonde (12) 6 pans
  • Nombre/style de douille articulée Aucun
  • Taille de prise 1/4 po, 3/8 po
  • Matériau Acier allié
  • Pour visseuses à chocs Non
  • Verrouillage Non
  • Réversible Non
  • Comprend des embouts à douille Non
  • Outils d'entraînement prêts à l'attache Non fixable sur longe
  • Outils d'entraînement inclus Clés à cliquet piriformes
  • Lo x La x H - contenant 13 po x 6-1/2 po x 9-27/32 po
  • Résistance à la corrosion Oui
  • Épaisseur de tête 1/32 po, 1/16 po
  • Largeur de tête 3/32 po, 1/8 po
  • Balancement minimal de l'arc 5 Degrees
  • Nb de pièces 70
  • Taille de douille 1/2 po, 1/4 po, 10 mm, 11 mm, 11/16 po, 11/32 po, 12 mm, 13 mm, 13/16 po, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/16 po, 3/4 po, 3/8 po, 4 mm, 5 mm, 5/16 po, 5/8 po, 6 mm, 7 mm, 7/16 po, 7/32 po, 8 mm, 9 mm, 9/16 po, 9/32 po
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list