!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Skt Wrch St, Chrm, 12Pt, 4 mm - 24 mm

Skt Wrch St, Chrm, 12Pt, 4 mm - 24 mm

WESTWARD

Skt Wrch St, Chrm, 12Pt, 4 mm - 24 mm close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Skt Wrch St, Chrm, 12Pt, 4 mm - 24 mm

Skt Wrch St, Chrm, 12Pt, 4 mm - 24 mm

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $677.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HD78
  • Mfr. Model # 33HD78
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.88 lbs

Technical Specs

  • ItemSocket Wrench Set
  • Standard Socket Style/SizeStandard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, Standard 12-Point: 5/8 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 19mm, 21 mm, 22 mm, 23 mm, 24 mm, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Standard 8-Point: /4 in, 5/16 in, 3/8 in
  • Deep Socket Style/SizeDeep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
  • Drive Size1/4", 3/8", 1/2"
  • FinishChrome
  • Includes Socket BitsNo
  • InsulatedNo
  • Non-SparkingNo
  • Socket Size5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm
  • Sockets Included6-Point Deep: 5/32, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
  • Tether Ready Drive ToolsTether Capable
  • Tether Ready WrenchesTether Capable
  • Container LxWxH17-9/32 po x 11-5/8 po x 3-19/32 po
  • Drive Tools Included(1) 1/2 in Drive Pear Head Ratchet, (1) 1/4 in Drive Magnetic Spinner Handle, (1) 1/4 in Drive Pear Head Ratchet 5 1/2 in, (1) 1/4 in Drive Socket Spinner, (1) 1/4 in F x 3/8 in M Adapter, (1) 3/8 in Drive Extension 3 in, (1) 3/8 in Drive Pear Head Ratchet 7 3/4 in, (2) 1/4 in Drive Extensions 3 in, 6 in, Combination Wrench 3/8 in, 7/16 in, 9/16 in, 5/8 in, 10 mm, 12 mm, 14 mm, 15 mm
  • Includes(1) 1/2 in Drive Pear Head Ratchet, (1) 1/4 in Drive Magnetic Spinner Handle, (1) 1/4 in Drive Pear Head Ratchet 5-1/2 in, (1) 1/4 in Drive Socket Spinner, (1) 1/4 in F x 3/8 in M Adapter, (1) 3/8 in Drive Extension 3 in, (1) 3/8 in Drive Pear Head Ratchet 7-3/4 in, (10) Insert Bits #1, #2, #3 Phillips, 3/16 in, 1/4 in, 9/32 in Slotted, T10, T15, T20, T25 Torx, (14) Hex Keys 1/16 in,3/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 7/32 in, (2) 1/4 in Drive Extensions 3 in, 6 in, (8) Combination Wrench 3/8 in, 7/16 in, 9/16 in, 5/8 in, 10mm, 12mm, 14mm, 15mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Blow Molded Case
  • Standard Socket Count/Style (51) 12-Point, 6-Point
  • Deep Socket Count/Style (16) 12-Point, (19) 6-Point
  • Flex Socket Count/Style None
  • Drive Type Hand
  • Number of Pieces 128
  • Includes Wrenches Yes
  • Measurement Type Metric, SAE
  • Socket Shape 12 pans, 6 pans, 8 pans
  • Socket Size Range 4 mm to 24 mm, 5/32 in to 15/16 in
  • Standards ASME
  • Tether Ready Sockets Not Tether Capable
  • Container Type Plastic Case
  • Container Features Dust Resistant
  • Impact Rated No
  • Wrenches Included Combination Wrenches
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list