!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Skt Bt St, Stl, StSz 3/8 in, DrSz 3/8 in

Skt Bt St, Stl, StSz 3/8 in, DrSz 3/8 in

WESTWARD

Skt Bt St, Stl, StSz 3/8 in, DrSz 3/8 in close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Skt Bt St, Stl, StSz 3/8 in, DrSz 3/8 in

Skt Bt St, Stl, StSz 3/8 in, DrSz 3/8 in

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HD80
  • Mfr. Model # 33HD80
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • ItemSocket Bit Set
  • Tip StyleHex
  • Overall Length1 57/64 in
  • Number of Pieces12
  • FinishChrome
  • InsulatedNo
  • Impact RatedNo
  • Non-SparkingNo
  • Socket Size3/8 in
  • Container FeaturesDust Resistant
  • Tether ReadyNo
  • Tip Size 10 mm, 11 mm, 12 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Insert Length 21/64 in
  • Drive Size 3/8 in
  • Material Alloy Steel
  • Measurement Type Metric
  • For Screw Type Hex
  • Container Type Rail
  • Replaceable Insert No
  • Standards ASME
  • Container LxWxH 10 in x 2 13/32 in x 1 3/16 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories