!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Size 7

Size 7

ALPHATEC

Size 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
Size 7

Size 7

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.33 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL87118070
  • Mfr. Model # 87118
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemThick Latex Glove
  • Cuff StyleBeaded
  • EN ISO 374 Chemical RatingType A - AKLNPT
  • Glove Length12 3/5 in
  • Glove MaterialsNatural Rubber Latex
  • Glove Size6.5
  • Glove Thickness31 mil
  • SeriesAlphaTec 87-118
  • StandardsCE 0493, EN 388:2016 +A1:2018 3121A, EN ISO 21420:2020, EN ISO 374-1:2016 Type A - AKLNPT, EN ISO 374-5:2016
  • EN ISO 374 Chemicals TestedA - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - Acetic Acid 99%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Anti-Static No
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Black
  • Glove Liner Material Cotton Flock
  • Glove Performance Heavy-Duty
  • Glove Texture Diamond
  • Latex-Free No
  • Silicone-Free Yes
  • Supported / Unsupported Unsupported
  • Glove Features Durability, Abrasion-Resistant, Water-Based Chemical-Resistant, Donning and Doffing, Wrist Protection, Secure Grip, AQL of 0.65, Chlorinated
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list