!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Size 11

Size 11

ALPHATEC

Size 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
Size 11

Size 11

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.92 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL87208110
  • Mfr. Model # 87208
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • ItemGlove
  • Anti-StaticNo
  • ColourOrange
  • EN ISO 374 Chemical RatingType A - AKLOPS
  • Glove Colour FamilyOrange
  • Glove Liner MaterialCotton Flock
  • Glove PerformanceHeavy-Duty
  • Glove Thickness28.7 mil
  • SeriesAlphaTec 87-208
  • StandardsANSI ABR 3, CE 0493, Category III, EN 388:2016 +A1:2018 X121X, EN ISO 21420:2020, EN ISO 374-1:2016 AKLOPS, EN ISO 374-5:2016, REACH Compliant
  • EN ISO 374 Chemicals TestedAKLOPS, A - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, S - Hydrofluoric Acid 40%
  • Glove Sizes11
  • ANSI/ISEA Abrasion Level 3
  • Chemical Glove Features 50% Thicker Natural Latex Rubber, Chlorinated Outer Surface, 100% Cotton Flocking
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Orange
  • Glove Length 12 4/5 in
  • Glove Materials Natural Rubber Latex
  • Glove Size 11
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Glove Features 50% Thicker Natural Latex Rubber, Chlorinated Outer Surface, 100% Cotton Flocking
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list