!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHUTTER MOUNT EXHAUST FAN, 18 IN BLADE, 1 SPEED, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,128 CFM

SHUTTER MOUNT EXHAUST FAN, 18 IN BLADE, 1 SPEED, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,128 CFM

DAYTON

SHUTTER MOUNT EXHAUST FAN, 18 IN BLADE, 1 SPEED, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,128 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHUTTER MOUNT EXHAUST FAN, 18 IN BLADE, 1 SPEED, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,128 CFM

SHUTTER MOUNT EXHAUST FAN, 18 IN BLADE, 1 SPEED, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,128 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $459.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG484X41
  • Mfr. Model # 484X41
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1843
  • Shipping Weight 10.9 lbs

Product Details

This shutter mount exhaust fan includes intake guard, and is made of aluminum, steel. It measures 21⅛ inch width, 21⅛ inch height, 12 inch depth, and it is not speed controllable. This shutter mount exhaust fan has a 1-year manufacturer's warranty, it has one phase, 60 Hz, is wall mountable, has one speed, a powder coated finish, is direct drive, has ball bearings, 2,567 cfm @ 0.125 in SP air flow, 393 watts, and ¼ horsepower, and 2.75 Amps.

Technical Specs

  • ItemShutter Mount Exhaust Fan
  • Blade Diameter18 in
  • Drive TypeDirect Drive
  • For Cut-Out Height19 in
  • For Maximum Wall Thickness6 in
  • Frame FinishAluminum
  • Guard FinishPowder Coated
  • Guard TypeIntake
  • Housing FinishPowder Coated
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level7.28 sones
  • Motor Horsepower1/4 hp
  • Mounting LocationWall
  • Noise Level @ 0.100 in SP @ 5 ft7.2 sones
  • Number of Fans1
  • Overall Depth12 in
  • Overall Width21 1/8 in
  • Nameplate Voltage115V AC
  • Electrical ConnectionHardwired
  • Includes MotorMotor Included
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP2,567 cfm
  • Frequency60 Hz
  • Manufacturer Warranty Length1 yr
  • Motor InsulationClass B
  • Mounting OrientationVertical
  • StandardsC-UL Listed, OSHA Compliant Guards, UL
  • Wattage393 W
  • Assembled Assembled
  • Blade Material Aluminum
  • Exhaust Airflow @ 0.000 in SP 3,128 cfm
  • For Cut-Out Width 19 in
  • For Minimum Wall Thickness 3 in
  • Frame Material Aluminum
  • Guard Material Steel
  • Housing Material Aluminum, Steel
  • Includes Intake Guard
  • Maximum Airflow 3,128 cfm
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 7.28 sones
  • Number of Blades 3
  • Number of Speeds 1
  • Overall Height 21 1/8 in
  • Phase 1
  • Exhaust Airflow @ 0.100 in SP 2,651 cfm
  • Fan Style Shutter-Mounted
  • Speed Controllable Speed Not Controllable
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 2,201 cfm
  • Full Load Current 2.75 A
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Type 3-Phase
  • Number of Shutters 1
  • Thermal Protection Thermal Protection
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list