!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Shop Desk,33"x31.5"x21",Gray,1Shlv

Shop Desk,33"x31.5"x21",Gray,1Shlv

APPROVED VENDOR

Shop Desk,33"x31.5"x21",Gray,1Shlv close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Shop Desk,33"x31.5"x21",Gray,1Shlv

Shop Desk,33"x31.5"x21",Gray,1Shlv

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $417.00 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TX95
  • Mfr. Model # 4TX95
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.85 lbs

Technical Specs

  • ItemShop Desk
  • Body Panel TypeSolid
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsNo
  • Load Capacity per Shelf150 lb
  • MobilityStationary
  • Number of Shelves1
  • Overall Height33 in
  • Audit Trail StorageNone
  • Closet Width29 in
  • Number of Doors2
  • Shelf AdjustabilityFixed
  • Shelf Width31 1/2 in
  • WeightNot Applicable
  • Door Locking Points1
  • IncludesEnclosed Storage Cabinet with one shelf
  • Includes KeysYes
  • Leg Height5 in
  • Method of ConstructionBolted, Welded
  • Overall Load Capacity300 lb
  • Shelf Adjustment IncrementsNot Applicable
  • Shelf Material Thickness20 ga
  • Base Type Legs
  • Cabinet Colour Gray
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • Frame Assembled Assembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 21 in
  • Overall Width 31 1/2 in
  • Cabinet Finish Powder Coated
  • Door Opening 180 Degrees
  • Panel Material Thickness 20 ga
  • Shelf Depth 21 in
  • Vertical Shelf Clearance 14 1/2 in
  • Caster Wheel Diameter Not Applicable
  • Door Material Thickness 20 ga
  • Includes Hanging Rod No
  • Includes Mounting Hardware No
  • Leg Material Thickness 16 ga
  • Number of Keys 2
  • Series Not Applicable
  • Shelf Material Carbon Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list