!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR-OPERATED SYRINGE, AIR-POWERED, 5 ML, LUER-LOCK CONNECTION, TRANSLUCENT, 10 PK

AIR-OPERATED SYRINGE, AIR-POWERED, 5 ML, LUER-LOCK CONNECTION, TRANSLUCENT, 10 PK

APPROVED VENDOR

AIR-OPERATED SYRINGE, AIR-POWERED, 5 ML, LUER-LOCK CONNECTION, TRANSLUCENT, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR-OPERATED SYRINGE, AIR-POWERED, 5 ML, LUER-LOCK CONNECTION, TRANSLUCENT, 10 PK

AIR-OPERATED SYRINGE, AIR-POWERED, 5 ML, LUER-LOCK CONNECTION, TRANSLUCENT, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.21 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FVD3
  • Mfr. Model # 5FVD3
  • UNSPSC # 23211002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This air-operated syringe is clear. It is designed for use on designed for industrial dispensing for careful placement of materials such as adhesives, pastes, sealants, lubricants, fluxes and grease, among others. This air-operated syringe is for use with pneumatic syringe dispensing machine, it is for dispensing adhesives, fluxes, grease, lubricants, pastes, and sealants.

Technical Specs

  • ItemAir-Operated Syringe
  • ColourClear
  • Hub Connection TypeLuer-Lock
  • UV Resistant BodyNo
  • ApplicationDesigned for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others
  • Capacity 5 mL
  • For Use With Pneumatic Syringe Dispensing Machine
  • Material Polypropylene
  • Product Type Air-Operated Syringe
  • Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms