!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SERINGUE DE DISTRIBUTION, MANUELLE, 30ML, RACCORD LUER-L ° CK, TRANSLUCIDE, PQ10

SERINGUE DE DISTRIBUTION, MANUELLE, 30ML, RACCORD LUER-L ° CK, TRANSLUCIDE, PQ10

APPROVED VENDOR

SERINGUE DE DISTRIBUTION, MANUELLE, 30ML, RACCORD LUER-L ° CK, TRANSLUCIDE, PQ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SERINGUE DE DISTRIBUTION, MANUELLE, 30ML, RACCORD LUER-L ° CK, TRANSLUCIDE, PQ10

SERINGUE DE DISTRIBUTION, MANUELLE, 30ML, RACCORD LUER-L ° CK, TRANSLUCIDE, PQ10

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.73 / PAQUET of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FVE2
  • Mfr. Model # 5FVE2
  • UNSPSC # 23211002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Cette seringue de distribution est transparente. Conçue pour la distribution industrielle pour un placement soigné de matériaux tels que des adhésifs, des pâtes, des scellants, des lubrifiants, etc. Cette seringue de distribution inclut un piston. Elle s’utilise avec des aiguilles de distribution réutilisables/jetables, pour des adhésifs, des liquides, des graisses, des lubrifiants, des pâtes et des scellants.

Technical Specs

  • ArticleDistribution de seringue
  • CouleurTransparent
  • Graduations1 ml
  • MatériauPolypropylène
  • Type de produitSeringue Luer-Lock à usage unique
  • DistribueAdhésifs, flux, graisses, lubrifiants, pâtes, scellants
  • Capacité 30 ml
  • À utiliser avec Aiguilles de distribution réutilisables et jetables
  • Type de connexion du moyeu Luer-Lock
  • Corps résistant aux UV Non
  • Application Conçu pour la distribution industrielle pour un placement soigné de matériaux tels que des adhésifs, des pâtes, des produits d'étanchéité, des lubrifiants, des flux et de la graisse, entre autres
  • Comprend Piston
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list