!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SYPHON SPRAY GUN PISTOL STANDARD

SYPHON SPRAY GUN PISTOL STANDARD

SPEEDAIRE

SYPHON SPRAY GUN PISTOL STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SYPHON SPRAY GUN PISTOL STANDARD

SYPHON SPRAY GUN PISTOL STANDARD

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR22YK57
  • Mfr. Model # 22YK57
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 1576
  • Shipping Weight 1.24 lbs

Technical Specs

  • ItemSyphon Spray Gun
  • Compatible LiquidsOils, Water
  • Air Consumption9 cfm
  • Air Inlet Type1/4 in NPT Female
  • Air InletFemale
  • Adjustable NozzleYes
  • Extension Size4 3/4 in
  • Sound Level98 dBA
  • NozzleStandard
  • Nozzle Features90 Degrees
  • Number of Nozzles Included1
  • ApplicationProvides Dense Mist for Cleaning, Full Flow
  • Overall Length8 1/4 in
  • Pistol Grip Trigger Length11 in
  • Tool BrandSpeedaire
  • Syphon Mechansim Attached Canister
  • Nozzle Length 3 1/2 in
  • Air Inlet Size NPT
  • Air Inlet Gender 1/4 in
  • Canister Liquid Volume 0.7 L
  • Body Style Pistol Grip
  • Maximum Inlet Pressure 232 psi
  • Min. Hose Size 1/8"
  • Nozzle Angle Standard
  • Nozzle Tip Material Aluminum, Brass
  • Output 232 lbs.
  • Body Material Aluminum/Steel
  • Overall Width 4 1/4 in
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list