!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, GENERAL PURPOSE, SIZE L, BLACK, MICROFIBRE

MECHANIC GLOVES, GENERAL PURPOSE, SIZE L, BLACK, MICROFIBRE

WATSON GLOVES

MECHANIC GLOVES, GENERAL PURPOSE, SIZE L, BLACK, MICROFIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, GENERAL PURPOSE, SIZE L, BLACK, MICROFIBRE

MECHANIC GLOVES, GENERAL PURPOSE, SIZE L, BLACK, MICROFIBRE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.18 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT010BK-L
  • Mfr. Model # 010BK-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

These mechanics hand-protection gloves are available in size large and are black in colour. With a microfibre synthetic palm and synthetic spandex back, rubber knuckle padding, and cotton stitching, these gloves are full-finger style, winged, and have a hook-and-loop closure.

Technical Specs

  • ItemGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialMicrofibre
  • Glove Back MaterialSpandex
  • Knuckle Protection MaterialTPR
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove PerformanceImpact Protection
  • Grip Coating MaterialPolyurethane
  • Grip PatternDiamond
  • Reflective BackingNo
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Grip Coating ColourBlack
  • Layered Palm MaterialMicrofibre
  • Cuff MaterialNeoprene
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Colour Camouflage
  • ANSI/ISEA Abrasion Level Not Tested
  • Series 010BK Extreme
  • Size- Alpha L
  • Glove Features Polyurethane Printed Fingertip, Compatible with all touchscreen devices, Heavy duty rubber on back of hand and fingers, Snug-fitting neoprene wrist with secure Hook-and-Loop closure
  • Includes Double Palm No
  • Anti-Static No
  • EN 388 Rating 2016 3121XP
  • Glove Length 9 in
  • Latex-Free No
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list