!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER, 3 15/16 IN WHEEL DIAMETER, 400 LB, 4 15/16 IN MOUNTING H, FIRM

STANDARD PLATE CASTER, 3 15/16 IN WHEEL DIAMETER, 400 LB, 4 15/16 IN MOUNTING H, FIRM

APPROVED VENDOR

STANDARD PLATE CASTER, 3 15/16 IN WHEEL DIAMETER, 400 LB, 4 15/16 IN MOUNTING H, FIRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 3 15/16 IN WHEEL DIAMETER, 400 LB, 4 15/16 IN MOUNTING H, FIRM

STANDARD PLATE CASTER, 3 15/16 IN WHEEL DIAMETER, 400 LB, 4 15/16 IN MOUNTING H, FIRM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.78 / each

EHC: EHC :
Min Qty 2 = $143.56

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21HJ71
  • Mfr. Model # L-PATH 100K-12-FI-FK
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Technical Specs

  • ItemStandard Plate Caster
  • Load Rating400 lb
  • Mounting Height4 15/16 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size2 1/2 in x 3 5/8 in
  • Wheel Core MaterialNylon
  • Outside Bolt Hole Spacing1-3/4 in x 3-1/16 in
  • Wheel/Tread ColourGray
  • Non-MarkingYes
  • Tread ShapeStandard
  • ApplicationGeneral / Industrial / Commercial / Institutional purpose
  • Core ColourGray
  • Frame FinishZinc Plated
  • Swivel ConstructionKingpin
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 3 15/16 in
  • Wheel Width 1 1/4 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Mounting Plate Bolt Hole Pattern D
  • Inside Bolt Hole Spacing 1-3/4 in x 2-13/16 in
  • Mounting Bolt Dia. 3/8 in
  • Caster Brake Type Total Lock Brake
  • Number of Wheels 1
  • Includes Thread Guards Yes
  • Caster Frame Material Steel
  • Features American Standard Plate Size
  • Number of Mounting Holes 4
  • Swivel Lock Type Total Lock
  • Wheel/Tread Hardness 94 Shore A
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list