!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT THREAD SWIVEL CONNECTOR: STRAIGHT SWIVEL ADAPTER, SWIVEL FNPT O-RING X MALE SAE-ORB

STRAIGHT THREAD SWIVEL CONNECTOR: STRAIGHT SWIVEL ADAPTER, SWIVEL FNPT O-RING X MALE SAE-ORB

PARKER

STRAIGHT THREAD SWIVEL CONNECTOR: STRAIGHT SWIVEL ADAPTER, SWIVEL FNPT O-RING X MALE SAE-ORB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT THREAD SWIVEL CONNECTOR: STRAIGHT SWIVEL ADAPTER, SWIVEL FNPT O-RING X MALE SAE-ORB

STRAIGHT THREAD SWIVEL CONNECTOR: STRAIGHT SWIVEL ADAPTER, SWIVEL FNPT O-RING X MALE SAE-ORB

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE6F65OL-S
  • Mfr. Model # 6 F65OL-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This Seal-Lok series straight thread swivel connector meets the standards for SAE J1453, has a length of 1 9/16 inch, a maximum operating pressure of 9,200 psi and is designed for the following applications: air. It has an operating temperature of 65 Degrees F to 500 Degrees F and is resistant to vibration and is made of steel with a zinc nickel-plated finish/coating. In addition, it is a straight swivel adapter, with an imperial system of measurement. Plus, it has a ¾ inch hex size.

Technical Specs

  • ItemStraight Thread Swivel Connector
  • Fitting Side A Connection TypeSwivel FNPT O-Ring
  • Finish/CoatingZinc Nickel-Plated
  • Fitting Side A Tube Outer Diameter3/8 in
  • Maximum Operating Pressure9,200 psi
  • Overall Length1 9/16 in
  • Compatible Fitting BrandsSeal-Lok
  • SeriesSeal-Lok
  • StandardsSAE J1453
  • Compatible Tube Wall Thickness0.109 in
  • Minimum Operating Temperature65 Degrees F
  • Application Air
  • Fitting Side B Connection Type Male SAE-ORB
  • Fitting Material Steel
  • Fitting Side B Tube Outer Diameter 3/8 in
  • Maximum Operating Temperature 500 Degrees F
  • Specific Fitting Shape Straight Swivel Adapter
  • Thread Size B 9/16"-18
  • System of Measurement Imperial
  • Compatible Tube Material Alloy Steel, Copper, Monel Nickel Alloy, Stainless Steel, Steel
  • Hex Size 3/4 in
  • Resistance Properties Vibration-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list