!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER WHEEL, W/ BRAKE, SWIVEL, KINGPINLESS, LOAD CAP 1400 LB, REINFORCED, 2 X 8 IN, THERMOPLASTIC

CASTER WHEEL, W/ BRAKE, SWIVEL, KINGPINLESS, LOAD CAP 1400 LB, REINFORCED, 2 X 8 IN, THERMOPLASTIC

FAULTLESS

CASTER WHEEL, W/ BRAKE, SWIVEL, KINGPINLESS, LOAD CAP 1400 LB, REINFORCED, 2 X 8 IN, THERMOPLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER WHEEL, W/ BRAKE, SWIVEL, KINGPINLESS, LOAD CAP 1400 LB, REINFORCED, 2 X 8 IN, THERMOPLASTIC

CASTER WHEEL, W/ BRAKE, SWIVEL, KINGPINLESS, LOAD CAP 1400 LB, REINFORCED, 2 X 8 IN, THERMOPLASTIC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $297.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLKP1465W8WFB
  • Mfr. Model # KP1465W8WFB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel kingpinless caster wheel with brake measures 2 x 8 inches and has a reinforced thermoplastic wheel. It has a load capacity of 1400 pounds.

Technical Specs

  • ItemCaster
  • Load Rating1,400 lb
  • Mounting Height9 1/2 in
  • Wheel/Tread MaterialReinforced Thermoplastic
  • Mounting Plate Size4 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • Number of Wheels1
  • Caster Frame MaterialSteel
  • FeaturesBoth Sides, Corrosion-Resistance, Horn Side Member Formed Steel Welded, Induction Hardened for Longevity, Lubrication Provided for Both Swivel and Wheel Bearings as Required, Medium Heavy Duty, Racewa
  • Frame FinishZinc
  • StandardsSAE 1045
  • Swivel Lock Type4-Position Directional Lock
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Reinforced Thermoplastic
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Caster Brake Type Face Brake
  • Application Bakery Equipment, Platform Trucks, Warehouse Carts
  • Core Colour Black
  • For Axle Dia. 1/2 in
  • Mounting Plate Thickness 5/16 in
  • Swivel Construction Kingpinless
  • Swivel Radius 6 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list