!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOOP HANGER: PRE-GALVANIZED STEEL, FOR 2 IN PIPE, FOR ⅜ IN THREADED ROD, 300 LB CAPACITY

LOOP HANGER: PRE-GALVANIZED STEEL, FOR 2 IN PIPE, FOR ⅜ IN THREADED ROD, 300 LB CAPACITY

NVENT CADDY

LOOP HANGER: PRE-GALVANIZED STEEL, FOR 2 IN PIPE, FOR ⅜ IN THREADED ROD, 300 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOOP HANGER: PRE-GALVANIZED STEEL, FOR 2 IN PIPE, FOR ⅜ IN THREADED ROD, 300 LB CAPACITY

LOOP HANGER: PRE-GALVANIZED STEEL, FOR 2 IN PIPE, FOR ⅜ IN THREADED ROD, 300 LB CAPACITY

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RUT8
  • Mfr. Model # 1150200EG
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This 115 series loop hanger meets the standards for UL and cUL, FM, Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 10), and has a width of 1 inch. In addition, it has a ⅜" thread. This loop hanger is for use on pipes.

Technical Specs

  • ItemLoop Hanger
  • CushionedNot Cushioned
  • For Pipe Size2 in
  • Hanger MaterialSteel
  • Hanger TypeSwivel Loop
  • Overall Height4.25 in
  • For Insulated PipeNot for Insulated Pipe
  • Series115
  • Metal DetectableMetal Detectable
  • Thread Size3/8"
  • Bolt Material Steel
  • For Maximum Outside Diameter 2 3/8 in
  • For Threaded Rod Size 3/8 in
  • Hanger Material Finish Pre-Galvanized
  • Load Capacity 300 lb
  • Overall Width 1 in
  • For Use On Pipe
  • Standards UL and cUL Listed, FM Approved, Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 10)
  • Required Number of Threaded Rods 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list