GENERAL PURPOSE FRICTION-RING STEM CASTER, 3 IN WHEEL DIA, 200 LB, RUBBER, DELRIN
GENERAL PURPOSE FRICTION-RING STEM CASTER, 3 IN WHEEL DIA, 200 LB, RUBBER, DELRIN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Swivel Stem Caster w/Brake, Stem Type Friction Ring, Wheel Dia. 3 In., Wheel Width 1-1/2 In., Load Rating 75 lb., Overall Height 6-13/32 In., Wheel Material Rubber, Wheel Color Black, Core Material Rubber, Core Color Black, Plain Bore Wheel Bearings, Stem Length 2-1/4 In.
Technical Specs
- ItemGeneral Purpose Friction-Ring Stem Caster
- Load Rating200 lb
- Mounting Height4 1/4 in
- Stem Length2 7/32 in
- Stem Dia.27/32 in
- Wheel Width1 1/4 in
- Wheel Bearing TypeDelrin
- Caster Brake TypeSide Pedal Brake
- Tread ShapeStandard
- ApplicationGeneral Purpose
- Caster Stem TypeFriction Ring
- Swivel Raceway TypeDouble Ball
- Wheel Core MaterialRubber
- Wheel Dia. 3 in
- Overall Height 4 1/16 in
- Caster Stem Size 27/32 in x 2-7/32 in
- Frame Finish Zinc Plated
- Caster Sub-Type Swivel
- Wheel/Tread Material Rubber
- Non-Marking No
- Caster Frame Material Steel
- Number of Wheels 1
- Caster Mounting Type Stem
- Core Colour Black
- Wheel/Tread Colour Black
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.38
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$281.98
/ EACH