!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE THREADED STEM CASTER, 2 IN WHEEL DIA, 65 LB, 2 13/16 IN MOUNTING H

GENERAL PURPOSE THREADED STEM CASTER, 2 IN WHEEL DIA, 65 LB, 2 13/16 IN MOUNTING H

APPROVED VENDOR

GENERAL PURPOSE THREADED STEM CASTER, 2 IN WHEEL DIA, 65 LB, 2 13/16 IN MOUNTING H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE THREADED STEM CASTER, 2 IN WHEEL DIA, 65 LB, 2 13/16 IN MOUNTING H

GENERAL PURPOSE THREADED STEM CASTER, 2 IN WHEEL DIA, 65 LB, 2 13/16 IN MOUNTING H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM20TM41
  • Mfr. Model # 20TM41
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemGeneral Purpose Threaded Stem Caster
  • Load Rating65 lb
  • Mounting Height2 13/16 in
  • Stem Length1 1/2 in
  • Stem Dia.1/2 in
  • Thread Size1/2"-13
  • Wheel/Tread MaterialPolyolefin
  • Non-MarkingYes
  • Caster Frame MaterialSteel
  • Number of Wheels1
  • Core ColourBlack
  • Wheel/Tread ColourBlack
  • Wheel Dia. 2 in
  • Overall Height 2 3/4 in
  • Caster Stem Size 1/2"-13 x 1-1/2 in
  • Frame Finish Zinc Plated
  • Caster Sub-Type Swivel
  • Wheel Width 7/8 in
  • Wheel Bearing Type Plain
  • Caster Brake Type No Brake Included
  • Tread Shape Standard
  • Caster Stem Type Threaded
  • Swivel Raceway Type Double Ball
  • Wheel Core Material Plastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list