!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL,STEEL,3,000 PSI,NPT

SWIVEL,STEEL,3,000 PSI,NPT

REELCRAFT

SWIVEL,STEEL,3,000 PSI,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL,STEEL,3,000 PSI,NPT

SWIVEL,STEEL,3,000 PSI,NPT

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $300.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCS6020262
  • Mfr. Model # S602026-2
  • UNSPSC # 27112712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • ItemSwivel
  • For Reel Series30000, 80000
  • Angle90 Degrees
  • Minimum Operating Pressure0 psi
  • Inlet GenderFemale
  • Outlet TypeNPT
  • Outlet Thread Size3/4"-14
  • Seal MaterialFKM
  • Maximum Operating Temperature210 Degrees F
  • Outlet Swivel Configuration3/4 in MNPT
  • For Use With Mfr. Model Number 600967 1, 83000 OLP, 83000 OMP, 83050 OLP-HTH, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, 83075 OLP95 1, AA33106 L4A, AA33112 L4A, AA33112 L6A, AA33118 L4A, AA33118 L6A, CA33106 L 1, CA33106 M 1, CA33112 L, CA33112 L1, CA33112 M 1, CA33112M, CA33118 L, CA33118 L1, CA33118 M 1, CA33122 L1, CA33122 M 1, CA33128 L, D83000 OLP, D83075 OLP1, EA33106 L12D, EA33106 M12D, EA33112 L10A, EA33112 L12D 1, EA33112 M10AX, EA33112 M12D 1, EA33112 M24D, EA33118 L10A, EA33118 L12D 1, EA33118 M10AX1, EA33118 M12D, EA33122 L12D, EA33128 L12D1, EA33128 M12D 1, GC83050 OLP, H19000 1, H19000 M, H29000 1, H29000 M, H29005 1, PAV83050 OLP, PAVD83075 OLP
  • Material Steel
  • Maximum Operating Pressure 3,000 psi
  • Inlet Type NPT
  • Inlet Thread Size 3/4"-14
  • Outlet Gender Male
  • Includes Seal Seal Included
  • Minimum Operating Temperature -25 Degrees F
  • Inlet Swivel Configuration 3/4 in FNPT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list