STANDARD PLATE CASTER, 4 IN WHEEL DIAMETER, 1000 LB, 5⅝ IN MOUNTING H, SWIVEL CASTER
STANDARD PLATE CASTER, 4 IN WHEEL DIAMETER, 1000 LB, 5⅝ IN MOUNTING H, SWIVEL CASTER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.
Technical Specs
- ItemStandard Plate Caster
- Load Rating1000 lb
- Mounting Height5 5/8 in
- Wheel/Tread MaterialSteel
- Mounting Plate Size4 in x 4 1/2 in
- Wheel Core MaterialSteel
- Outside Bolt Hole Spacing2-5/8 in x 3-5/8 in
- Wheel/Tread ColourBlack
- Non-MarkingYes
- Tread ShapeStandard
- Caster Frame MaterialSteel
- Frame FinishZinc Chromate
- Swivel ConstructionKingpin
- Swivel Raceway TypeDouble Ball
- Wheel Dia. 4 in
- Wheel Width 2 in
- Caster Sub-Type Swivel
- Wheel Bearing Type Roller
- Mounting Plate Bolt Hole Pattern B
- Inside Bolt Hole Spacing 3 in x 3 in
- Mounting Bolt Dia. 3/8 in
- Caster Brake Type No Brake Included
- Number of Wheels 1
- Includes Thread Guards No
- Core Colour Black
- Number of Mounting Holes 4
- Swivel Lock Type No Lock Included
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.37
/ each
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.06
/ each