SWIVEL LOOP HANGER: ZINC-PLATED STEEL, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD
SWIVEL LOOP HANGER: ZINC-PLATED STEEL, FOR 1½ IN PIPE, FOR ⅜ IN THREADED ROD
ANVIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Figure 69 series swivel loop hanger meets the standards for A-A-1192A (Type 10), WW-H-171-E (Type 10), ANSI/MSS SP-69, and MSS SP-58 (Type 10), has an operating temperature of 450 Degrees F. This swivel loop hanger is for use on CPVC pipe, steel pipe.
Technical Specs
Item Swivel Loop Hanger
For Pipe Size 1 1/2 in
Hanger Material Steel
Hanger Type Swivel Loop
Overall Height 3.5 in
For Use On CPVC Pipe, Steel Pipe
Series Figure 69
Metal Detectable Metal Detectable
Required Number of Threaded Rods 1
Cushioned Not Cushioned
For Threaded Rod Size 3/8 in
Hanger Material Finish Zinc-Plated
Load Capacity 300 lb
For Insulated Pipe Not for Insulated Pipe
Maximum Operating Temperature 450 Degrees F
Standards A-A-1192A (Type 10), WW-H-171-E (Type 10), ANSI/MSS SP-69, and MSS SP-58 (Type 10)
Pipe Center to Hanger Top 2 3/4 in
Country of Origin United States
(subject to change)