!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, SOLID PNEUMATIC, 16 IN

SWIVEL CASTER, SOLID PNEUMATIC, 16 IN

HAMILTON

SWIVEL CASTER, SOLID PNEUMATIC, 16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, SOLID PNEUMATIC, 16 IN

SWIVEL CASTER, SOLID PNEUMATIC, 16 IN

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,705.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTS7516SPRT
  • Mfr. Model # S-7516-SPRT
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • ItemPlate Caster with Flat-Free Wheels
  • Swivel ConstructionKingpin
  • Wheel Dia.16 in
  • Overall Wheel Width5-1/8"
  • Wheel/Tread MaterialRubber
  • Wheel/Tread Hardness65 Shore A
  • Wheel Bearing TypeRoller
  • Swivel Raceway TypeSingle Ball
  • Swivel Bearing Seal TypeOpen
  • Mounting Plate Size6-1/8 in x 7-1/2 in
  • Mounting Bolt Dia.1/2 in
  • Caster Mounting TypePlate
  • Inside Bolt Hole Spacing4-1/8 in x 6-1/8 in
  • Caster Brake TypeNo Brake Included
  • Number of Wheels1
  • Core ColourBlack
  • Tread ShapeStandard
  • Tire Rim Dia.8 in
  • Tire StyleTubeless
  • For Axle Dia.1-1/4"
  • For Surface TypeAsphalt
  • Includes Spanner BushingYes
  • Caster Frame MaterialSteel
  • Frame ColourRed
  • ESD ConductiveYes
  • Replacement WheelW-1650-SPRT-1-1/4
  • NSF ListedNo
  • Caster Sub-Type Swivel
  • Load Rating 2900 lb
  • Wheel Width 5 1/8 in
  • Mounting Height 18 1/2 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Steel
  • Swivel Lead 4-1/2"
  • Mounting Plate Bolt Hole Pattern D
  • Mounting Plate Thickness 5/8"
  • Number of Mounting Holes 4
  • Includes Mounting Fasteners No
  • Outside Bolt Hole Spacing 4-1/8 in x 6-1/8 in
  • Wheel Type Solid Pneumatic
  • Wheel Core Material Steel
  • Tread Ribbed
  • Tread Colour Black
  • Tire Sidewall No. 4.00-8
  • Tire Thickness 16"
  • Hub Length 4-1/2"
  • Includes Thread Guards No
  • Frame Construction Forged
  • Frame Finish Enamel
  • Non-Marking No
  • Operating Temperature Range -30 Degrees to 120 Degrees F
  • Standards ICWM
  • Mounting Plate Size (Bolt Hole Pattern) 6-1/8 in x 7-1/2 in (D)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list