!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, PNEUMATIC, 16 IN DIAMETER

SWIVEL CASTER, PNEUMATIC, 16 IN DIAMETER

HAMILTON

SWIVEL CASTER, PNEUMATIC, 16 IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, PNEUMATIC, 16 IN DIAMETER

SWIVEL CASTER, PNEUMATIC, 16 IN DIAMETER

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $787.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTS70166PR
  • Mfr. Model # S-70166-PR
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • ItemPlate Caster with Pneumatic Wheels
  • Swivel ConstructionKingpin
  • Wheel Dia.16 in
  • Overall Wheel Width4-7/8"
  • Wheel/Tread MaterialRubber
  • Wheel/Tread Hardness60 Shore A
  • Wheel Bearing TypeRoller
  • Swivel Raceway TypeSingle Ball
  • Swivel Bearing Seal TypeOpen
  • Mounting Plate Size6-1/8 in x 7-1/2 in
  • Mounting Bolt Dia.1/2 in
  • Caster Mounting TypePlate
  • Inside Bolt Hole Spacing4-1/8 in x 6-1/8 in
  • Caster Brake TypeNo Brake Included
  • Number of Wheels1
  • Core ColourBlack
  • Tread ShapeStandard
  • Tire Rim Dia.8 in
  • Tire StyleTubeless
  • Hub Length4-3/4"
  • Includes Thread GuardsNo
  • Frame ConstructionForged
  • Frame FinishEnamel
  • Non-MarkingNo
  • Operating Temperature Range-30 Degrees to 120 Degrees F
  • StandardsICWM
  • Mounting Plate Size (Bolt Hole Pattern)6-1/8 in x 7-1/2 in (D)
  • Caster Sub-Type Swivel
  • Load Rating 1220 lb
  • Wheel Width 4 7/8 in
  • Mounting Height 18 3/4 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Steel
  • Swivel Lead 4-1/2"
  • Mounting Plate Bolt Hole Pattern D
  • Mounting Plate Thickness 5/8"
  • Number of Mounting Holes 4
  • Includes Mounting Fasteners No
  • Outside Bolt Hole Spacing 4-1/8 in x 6-1/8 in
  • Wheel Type Pneumatic
  • Wheel Core Material Steel
  • Tread Sawtooth
  • Tread Colour Black
  • Tire Sidewall No. 4.80/4.00-8
  • For Axle Dia. 1"
  • For Surface Type Asphalt
  • Includes Spanner Bushing Yes
  • Caster Frame Material Steel
  • Frame Colour Red
  • ESD Conductive Yes
  • Replacement Wheel W-166-PRT-1
  • NSF Listed No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list