!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, PNEUMATIC, 10 IN DIAMETER

SWIVEL CASTER, PNEUMATIC, 10 IN DIAMETER

HAMILTON

SWIVEL CASTER, PNEUMATIC, 10 IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, PNEUMATIC, 10 IN DIAMETER

SWIVEL CASTER, PNEUMATIC, 10 IN DIAMETER

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $532.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTS7010PRB4SLFB
  • Mfr. Model # S-7010-PRB-4SL-FB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • ItemPlate Caster with Pneumatic Wheels
  • Swivel ConstructionKingpin
  • Wheel Dia.10 in
  • Overall Wheel Width2-3/8"
  • Wheel/Tread MaterialRubber
  • Wheel/Tread Hardness60 Shore A
  • Wheel Bearing TypePrecision Ball
  • Swivel Raceway TypeSingle Ball
  • Swivel Bearing Seal TypeOpen
  • Mounting Plate Bolt Hole PatternA
  • Mounting Plate Thickness5/16"
  • Number of Mounting Holes4
  • Includes Mounting FastenersNo
  • Outside Bolt Hole Spacing3-3/8 in x 5-1/4 in
  • Brake LocationLeft Side, Right Side
  • Number of Wheels1
  • Wheel Core MaterialSteel
  • TreadSawtooth
  • Tread ColourBlack
  • Tire Sidewall No.3.40/3.00-5
  • For Axle Dia.1/2"
  • For Surface TypeAsphalt
  • Includes Spanner BushingYes
  • Caster Frame MaterialSteel
  • Frame ColourRed
  • ESD ConductiveYes
  • Replacement WheelW-10-PR-17
  • NSF ListedNo
  • Caster Sub-Type Swivel
  • Load Rating 480 lb
  • Wheel Width 3 in
  • Mounting Height 12 1/2 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Steel
  • Swivel Lead 3"
  • Swivel Lock Type 4-Position Directional Lock
  • Mounting Plate Size 4-1/2 in x 6-1/2 in
  • Mounting Bolt Dia. 1/2 in
  • Caster Mounting Type Plate
  • Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in
  • Caster Brake Type Swivel Lock with Side Pedal Brake
  • Wheel Type Pneumatic
  • Wheel Core Type Solid
  • Core Colour Black
  • Tread Shape Standard
  • Tire Rim Dia. 5 in
  • Tire Style Inner Tube
  • Hub Length 3"
  • Includes Thread Guards No
  • Frame Construction Forged
  • Frame Finish Enamel
  • Non-Marking No
  • Operating Temperature Range -30 Degrees to 120 Degrees F
  • Standards ICWM
  • Mounting Plate Size (Bolt Hole Pattern) 4-1/2 in x 6-1/2 in (A)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list