!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 1200LB LD CAP, 1.68 IN SWIVEL, GREEN, 2 X 7.5 X 6 IN, PUR/IRON

SWIVEL CASTER, 1200LB LD CAP, 1.68 IN SWIVEL, GREEN, 2 X 7.5 X 6 IN, PUR/IRON

HAMILTON

SWIVEL CASTER, 1200LB LD CAP, 1.68 IN SWIVEL, GREEN, 2 X 7.5 X 6 IN, PUR/IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 1200LB LD CAP, 1.68 IN SWIVEL, GREEN, 2 X 7.5 X 6 IN, PUR/IRON

SWIVEL CASTER, 1200LB LD CAP, 1.68 IN SWIVEL, GREEN, 2 X 7.5 X 6 IN, PUR/IRON

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTS526DB
  • Mfr. Model # S-526-DB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This standard-duty swivel caster, capable of carrying up to 1200 pounds, measures 2 x 7.5 x 6 inches. The tire is made of green Duralast polyurethane, and the wheel is cast iron. It has a swivel offset of 1.68 inches, and has a cold-forged steel caster rig.

Technical Specs

  • ItemCaster
  • Load Rating1,200 lb
  • Mounting Height7 1/2 in
  • Hub Length2 1/2 in
  • Wheel Bearing TypePrecision Ball
  • Mounting Plate Bolt Hole PatternB
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeNo Brake Included
  • Number of Wheels1
  • Includes Spanner BushingYes
  • ApplicationAerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Industrial and Commercial Casters, Material Carts
  • Core ColourGrey
  • FeaturesFloor Protective
  • For Surface TypeConcrete
  • Frame ConstructionStamped
  • Includes Mounting FastenersNo
  • Number of Mounting Holes4
  • StandardsICWM
  • Swivel ConstructionKingpin
  • Swivel Lock TypeNo Lock Included
  • Swivel Radius4 3/4 in
  • Wheel Bearing MaterialSteel
  • Wheel TypeDuralast
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel/Tread Material Polyurethane
  • Mounting Plate Size 4 in x 4 1/2 in
  • Wheel Core Material Cast Iron
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Wheel/Tread Colour Green
  • Non-Marking Yes
  • Tread Shape Standard
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • ESD Conductive Yes
  • For Axle Dia. 1/2 in
  • Frame Colour Silver
  • Frame Finish Zinc
  • NSF Listed No
  • Overall Wheel Width 2 in
  • Swivel Bearing Seal Type Open
  • Swivel Lead 1 2/3 in
  • Swivel Raceway Type Double Ball
  • Wheel/Tread Hardness 95A
  • Wheel Core Type Solid
  • With Toe Plate No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list