!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT STANDARD PLATE CASTER, 6 IN WHEEL DIA, 1200 LB, 7½ IN MOUNTING H

CORROSION-RESISTANT STANDARD PLATE CASTER, 6 IN WHEEL DIA, 1200 LB, 7½ IN MOUNTING H

HAMILTON

CORROSION-RESISTANT STANDARD PLATE CASTER, 6 IN WHEEL DIA, 1200 LB, 7½ IN MOUNTING H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT STANDARD PLATE CASTER, 6 IN WHEEL DIA, 1200 LB, 7½ IN MOUNTING H

CORROSION-RESISTANT STANDARD PLATE CASTER, 6 IN WHEEL DIA, 1200 LB, 7½ IN MOUNTING H

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,916.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTSWHS6SB4SLSZB
  • Mfr. Model # S-WHS-6SB-4SL-SZB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • ItemCorrosion-Resistant Standard Plate Caster
  • Load Rating1200 lb
  • Mounting Height7 1/2 in
  • Hub Length2-1/2"
  • Wheel Bearing TypePrecision Ball
  • Mounting Plate Bolt Hole PatternB
  • Inside Bolt Hole Spacing2-5/8 in x 3-5/8 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeSwivel Lock with Face Contact Brake
  • Number of Wheels1
  • Includes Spanner BushingY
  • ApplicationStainless Steel Casters
  • Core ColourSilver
  • FeaturesCorrosion Resistant
  • For Surface TypeConcrete
  • Frame ConstructionForged
  • IncludesSpanner Bushing
  • Mounting Plate Thickness1/4"
  • Number of Mounting Holes4
  • StandardsICWM
  • Swivel ConstructionKingpin
  • Swivel Lock Type4-Position Directional Lock
  • Swivel Radius5-1/4"
  • Wheel Bearing MaterialSteel
  • With Toe PlateNo
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel/Tread Material Stainless Steel
  • Mounting Plate Size 4 in x 5 in
  • Wheel Core Material Stainless Steel
  • Outside Bolt Hole Spacing 3 in x 3 in
  • Wheel/Tread Colour Gray
  • Non-Marking Yes
  • Tread Shape Standard
  • Includes Thread Guards No
  • Caster Frame Material Stainless Steel
  • ESD Conductive Yes
  • For Axle Dia. 1/2"
  • Frame Colour Silver
  • Frame Finish Stainless Steel
  • Includes Mounting Fasteners No
  • NSF Listed No
  • Overall Wheel Width 2"
  • Swivel Bearing Seal Type Open
  • Swivel Lead 2.125
  • Swivel Raceway Type Double Ball
  • Wheel/Tread Hardness 201 BHN
  • Wheel Core Type Solid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list