!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER C BRAKE/LOCK, 800LB LD CAP/2 IN SWIVEL, ORANGE, 2X7.5X6 IN, PUR/ALUMINUM

SWIVEL CASTER C BRAKE/LOCK, 800LB LD CAP/2 IN SWIVEL, ORANGE, 2X7.5X6 IN, PUR/ALUMINUM

HAMILTON

SWIVEL CASTER C BRAKE/LOCK, 800LB LD CAP/2 IN SWIVEL, ORANGE, 2X7.5X6 IN, PUR/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER C BRAKE/LOCK, 800LB LD CAP/2 IN SWIVEL, ORANGE, 2X7.5X6 IN, PUR/ALUMINUM

SWIVEL CASTER C BRAKE/LOCK, 800LB LD CAP/2 IN SWIVEL, ORANGE, 2X7.5X6 IN, PUR/ALUMINUM

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $649.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTSWH62EMB4SLFB
  • Mfr. Model # S-WH-62EMB-4SL-FB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Measuring 2 x 7.5 x 6 inches, this Workhorse swivel caster has 1/2-inch sealed precision ball bearings in the swivel head and an integral forged kingpin. The orange Ergo-Tech donut tread polyurethane wraps around the aluminum wheel, and has a two-inch swivel offset. Maximum load capacity is 800 pounds. Featuring four-position swivel lock (4SL)and side foot brake (FB).

Technical Specs

  • ItemCaster
  • Load Rating800 lb
  • Mounting Height7 1/2 in
  • Hub Length2 3/16 in
  • Wheel Bearing TypePrecision Ball
  • Mounting Plate Bolt Hole PatternB
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeFoot Brake
  • Number of Wheels1
  • Includes Spanner BushingYes
  • ApplicationFabrication, Heavy Machinery, Maintenance Repair and Operations, Warehouse and Distribution
  • Core ColourSilver
  • FeaturesA Metallic HAA Polyester Providing a Premium Look and Excellent Durability for Both Interior and Exterior Environments, Axle Diameter Hex Head with Lock Nut, CNC Machined Raceway, Hardened and Polished Steel Balls, Tapered Thrust Bearing Counteracts Radial Thrust
  • For Surface TypeConcrete
  • Frame ConstructionForged
  • Includes Mounting FastenersNo
  • Number of Mounting Holes4
  • StandardsICWM
  • Swivel ConstructionKingpin
  • Swivel Lock Type4-Position Directional Lock
  • Swivel Radius5 in
  • Wheel Bearing MaterialSteel
  • Wheel TypeErgo-Tech(TM)
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel/Tread Material Polyurethane
  • Mounting Plate Size 4 in x 5 in
  • Wheel Core Material Aluminum
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Wheel/Tread Colour Orange
  • Non-Marking Yes
  • Tread Shape Donut
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • ESD Conductive Yes
  • For Axle Dia. 1/2 in
  • Frame Colour Platinum
  • Frame Finish Powder Coated
  • NSF Listed No
  • Overall Wheel Width 2 in
  • Swivel Bearing Seal Type Open
  • Swivel Lead 2 in
  • Swivel Raceway Type Precision Ball
  • Wheel/Tread Hardness 87A
  • Wheel Core Type Solid
  • With Toe Plate No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list