!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 5", SS, AUTOCLAVE WHEEL

SWIVEL CASTER, 5", SS, AUTOCLAVE WHEEL

COLSON

SWIVEL CASTER, 5", SS, AUTOCLAVE WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 5", SS, AUTOCLAVE WHEEL

SWIVEL CASTER, 5", SS, AUTOCLAVE WHEEL

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL5S30ARZ2GSZLG
  • Mfr. Model # 5-S30-ARZ-2-GSZLG
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • ItemSterilization Caster
  • Load Rating250
  • Mounting Height6 1/4 in
  • Wheel Bearing TypePrecision Ball
  • Wheel Core MaterialPolyolefin Hi-Temp
  • Mounting Bolt Dia.5/16 in
  • Non-MarkingYes
  • Tread ShapeFlat
  • Includes Thread GuardsYes
  • FeaturesStainless
  • Number of Mounting Holes4
  • Swivel Bearing Seal TypeBall
  • Swivel Lead4
  • Swivel Raceway TypeDouble Ball
  • Wheel/Tread Hardness70A
  • Wheel Core TypeSolid
  • With Toe PlateNo
  • Wheel Dia. 5 in
  • Wheel Width 32 mm
  • Wheel/Tread Material Thermoplastic Rubber
  • Mounting Plate Size 2 3/8 in x 3 5/8 in
  • Inside Bolt Hole Spacing 1 3/4 in x 3 in
  • Wheel/Tread Colour Grey
  • Number of Wheels 1
  • Includes Spanner Bushing No
  • Application Medical
  • NSF Listed Yes
  • Overall Wheel Width 32 mm
  • Swivel Construction Kingpin
  • Swivel Lock Type No Lock Included
  • Swivel Radius 4 in
  • Wheel Bearing Material Stainless Steel
  • Wheel Type 32 mm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list