!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL: ½ IN FNPT, ½ IN MNPT, FOR 30000/80000 REEL SERIES, 5,000 PSI MAX OP PRESSURE

SWIVEL: ½ IN FNPT, ½ IN MNPT, FOR 30000/80000 REEL SERIES, 5,000 PSI MAX OP PRESSURE

REELCRAFT

SWIVEL: ½ IN FNPT, ½ IN MNPT, FOR 30000/80000 REEL SERIES, 5,000 PSI MAX OP PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL: ½ IN FNPT, ½ IN MNPT, FOR 30000/80000 REEL SERIES, 5,000 PSI MAX OP PRESSURE

SWIVEL: ½ IN FNPT, ½ IN MNPT, FOR 30000/80000 REEL SERIES, 5,000 PSI MAX OP PRESSURE

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCS602033-1
  • Mfr. Model # S602033-1
  • UNSPSC # 40174501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

This swivel has a maximum operating pressure of 5,000 psi, has an operating temperature of 32 Degrees F to 210 Degrees F, and it is made of steel. In addition, it has a ½"-14 thread. This swivel includes a seal plus it is for use with manufacturer's model number(s) 81000 ohp, 81075 ohp1, 81100 ohp1, 82000 OMP, 82075 OMP1, 82100 OMP 1, aa32112 m4a, ba32112 m, ba34118 m, ca32106 m, ca3, and more.

Technical Specs

  • ItemSwivel
  • For Reel Series30000, 80000
  • Angle90 Degrees
  • Minimum Operating Pressure0 psi
  • Inlet GenderFemale
  • Outlet TypeNPT
  • Outlet Thread Size1/2"-14
  • Seal MaterialTFE/P
  • Maximum Operating Temperature210 Degrees F
  • Outlet Swivel Configuration1/2 in MNPT
  • For Use With Mfr. Model Number 81000 OHP, 81075 OHP1, 81100 OHP1, 82000 OMP, 82075 OMP1, 82100 OMP 1, AA32112 M4A, BA32112 M, BA34118 M, CA32106 M, CA32106 M 1, CA32112 M1, CA32118 M 1, CA32122 M 1, CA32128 M 1, CA38106 M 1, CA38112 M1, D9100 OHPBW, D9175 OHPBW, EA32106 M10A, EA32106 M12D 1, EA32112 M12D1, EA32118 M12D1, EA32118 M24D, EA32122 M12D, EA32128 M12D, EA38106 M12D, EA38112 M12D, PW81000 OHP1, PW81100 OHP, TH88000 OMP 1, TH88050 OMP1
  • Material Steel
  • Maximum Operating Pressure 5,000 psi
  • Inlet Type NPT
  • Inlet Thread Size 1/2"-14
  • Outlet Gender Male
  • Includes Seal Seal Included
  • Minimum Operating Temperature 32 Degrees F
  • Inlet Swivel Configuration 1/2 in FNPT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list