!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL: ½ IN FNPT, ½ IN MNPT, FOR 7000/70000 REEL SERIES, 3,000 PSI MAX OP PRESSURE

SWIVEL: ½ IN FNPT, ½ IN MNPT, FOR 7000/70000 REEL SERIES, 3,000 PSI MAX OP PRESSURE

REELCRAFT

SWIVEL: ½ IN FNPT, ½ IN MNPT, FOR 7000/70000 REEL SERIES, 3,000 PSI MAX OP PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL: ½ IN FNPT, ½ IN MNPT, FOR 7000/70000 REEL SERIES, 3,000 PSI MAX OP PRESSURE

SWIVEL: ½ IN FNPT, ½ IN MNPT, FOR 7000/70000 REEL SERIES, 3,000 PSI MAX OP PRESSURE

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $293.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCS600300-1
  • Mfr. Model # S600300-1
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This swivel has a maximum operating pressure of 3,000 psi, has an operating temperature of 32 Degrees F to 210 Degrees F, and it is made of steel. In addition, it has a ½"-14 thread. This swivel includes a seal plus it is for use with manufacturer's model number(s) 7600 OMP1, 7650 OMP, 7800 emp, 7800 OMP, 7830 OMP, 7850 emp1, 7850 OMP1, hd76000 OMP, hd76005 OMP, hd76050 OMP, hd76075, and more.

Technical Specs

  • ItemSwivel
  • For Reel Series7000, 70000
  • Angle90 Degrees
  • Minimum Operating Pressure0 psi
  • Inlet GenderFemale
  • Outlet TypeNPT
  • Outlet Thread Size1/2"-14
  • Seal MaterialTFE/P
  • Maximum Operating Temperature210 Degrees F
  • Outlet Swivel Configuration1/2 in MNPT
  • For Use With Mfr. Model Number 7600 OMP1, 7650 OMP, 7800 EMP, 7800 OMP, 7830 OMP, 7850 EMP1, 7850 OMP1, HD76000 OMP, HD76005 OMP, HD76050 OMP, HD76075 OMP, HD78000 OMP, HD78005 OMP, HD78050 OMP, HD78065 OMP1
  • Material Steel
  • Maximum Operating Pressure 3,000 psi
  • Inlet Type NPT
  • Inlet Thread Size 1/2"-14
  • Outlet Gender Male
  • Includes Seal Seal Included
  • Minimum Operating Temperature 32 Degrees F
  • Inlet Swivel Configuration 1/2 in FNPT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list