!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL: ¼ IN FNPT, ¼ IN FNPT, FOR C/LG/P/S/SG/SH REEL SERIES, 3,000 PSI MAX OP PRESSURE

SWIVEL: ¼ IN FNPT, ¼ IN FNPT, FOR C/LG/P/S/SG/SH REEL SERIES, 3,000 PSI MAX OP PRESSURE

COXREELS

SWIVEL: ¼ IN FNPT, ¼ IN FNPT, FOR C/LG/P/S/SG/SH REEL SERIES, 3,000 PSI MAX OP PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL: ¼ IN FNPT, ¼ IN FNPT, FOR C/LG/P/S/SG/SH REEL SERIES, 3,000 PSI MAX OP PRESSURE

SWIVEL: ¼ IN FNPT, ¼ IN FNPT, FOR C/LG/P/S/SG/SH REEL SERIES, 3,000 PSI MAX OP PRESSURE

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10C515
  • Mfr. Model # 1969
  • UNSPSC # 26121635
  • CATALOGUE PAGE # 1588
  • Shipping Weight 0.65 lbs

Product Details

This swivel has a maximum operating pressure of 3,000 psi, has an operating temperature of -40 Degrees F to 250 Degrees F, and is made of brass. In addition, it has a ¼"-18 thread. This swivel includes a seal plus it is for use with manufacturer's model number(s) C-Lp-125-125, C-Lp-135-135, C-Lp-150-150, C-Lpl-125-125, C-Lpl-135-135, C-Lpl-150-150, ez-p-lp-125, ez-p-lp-135, ez-p-lp, and more.

Technical Specs

  • ItemSwivel
  • For Reel SeriesC, LG, P, S, SG, SH
  • Angle90 Degrees
  • Minimum Operating Pressure0 psi
  • Inlet GenderFemale
  • Outlet TypeNPT
  • Outlet Thread Size1/4"-18
  • Seal MaterialNitrile
  • Maximum Operating Temperature250 Degrees F
  • Inlet Swivel Configuration1/4 in FNPT
  • For Use With Mfr. Model Number C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, EZ-P-LP-125, EZ-P-LP-135, EZ-P-LP-150, EZ-P-LPL-125, EZ-P-LPL-135, EZ-P-LPL-150, EZ-SG13-L125, EZ-SG13-L135, EZ-SG13L-L125, EZ-SL13-L125, EZ-SL13L-L125, EZ-SL15-L135, EZ-SL15L-L135, EZ-SR13-L125, EZ-SR13L-L125, EZ-SR15-L135, EZ-SR15L-L135, LG-LP-115, LG-LP-125, LG-LPL-115, LG-LPL-125, P-LP-110, P-LP-115, P-LP-125, P-LP-130, P-LP-135, P-LP-140, P-LP-150, P-LPL-110, P-LPL-115, P-LPL-125, P-LPL-130, P-LPL-135, P-LPL-140, P-LPL-150, SG13-L125, SG13-L135, SG13L-L125, SH-N-160, SHL-N-160, SL13-L125, SL13L-L125, SL15-L135, SL15L-L135, SR13-L125, SR13L-L125, SR15-L135, SR15L-L135
  • Material Brass
  • Maximum Operating Pressure 3,000 psi
  • Inlet Type NPT
  • Inlet Thread Size 1/4"-18
  • Outlet Gender Female
  • Includes Seal Seal Included
  • Minimum Operating Temperature -40 Degrees F
  • Vacuum Rating 29 in Hg
  • Outlet Swivel Configuration 1/4 in FNPT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list