!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL: ¼ IN FNPTF, 9/16 IN MUNF, FOR 5000/7000 REEL SERIES, 200 PSI MAX OP PRESSURE

SWIVEL: ¼ IN FNPTF, 9/16 IN MUNF, FOR 5000/7000 REEL SERIES, 200 PSI MAX OP PRESSURE

REELCRAFT

SWIVEL: ¼ IN FNPTF, 9/16 IN MUNF, FOR 5000/7000 REEL SERIES, 200 PSI MAX OP PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL: ¼ IN FNPTF, 9/16 IN MUNF, FOR 5000/7000 REEL SERIES, 200 PSI MAX OP PRESSURE

SWIVEL: ¼ IN FNPTF, 9/16 IN MUNF, FOR 5000/7000 REEL SERIES, 200 PSI MAX OP PRESSURE

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $502.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCS260057-1
  • Mfr. Model # S260057-1
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

This swivel has a maximum operating pressure of 200 psi, has an operating temperature of -40 Degrees F to 210 Degrees F, is made of aluminum. In addition, it has a 9/16"-18 thread. This swivel includes a seal plus it is for use with manufacturer's model number(s) tw5425 OLPt1, tw7450 OLPt1, tw7460 OLPt.

Technical Specs

  • ItemSwivel
  • For Reel Series5000, 7000
  • Angle90 Degrees
  • Minimum Operating Pressure0 psi
  • Inlet GenderFemale
  • Outlet TypeUNF
  • Outlet Thread Size9/16"-18
  • Seal MaterialNitrile
  • Maximum Operating Temperature210 Degrees F
  • Outlet Swivel Configuration9/16 in MUNF
  • For Use With Mfr. Model Number TW5425 OLPT1, TW7450 OLPT1, TW7460 OLPT
  • Material Aluminum
  • Maximum Operating Pressure 200 psi
  • Inlet Type NPTF
  • Inlet Thread Size 1/4"-18
  • Outlet Gender Male
  • Includes Seal Seal Included
  • Minimum Operating Temperature -40 Degrees F
  • Inlet Swivel Configuration 1/4 in FNPTF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list