SWIVEL CASTER, 900 LB CAPACITY, ROLLOCK BRAKE, 8 IN WHEEL, PHENOLIC/STEEL/ZINC
SWIVEL CASTER, 900 LB CAPACITY, ROLLOCK BRAKE, 8 IN WHEEL, PHENOLIC/STEEL/ZINC
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This steel swivel caster is fitted with an eight-inch, phenolic wheel. Boasting a 900-pound maximum capacity, the caster is coated with zinc.
Technical Specs
- ItemCaster
- Load Rating1,050 lb
- Mounting Height9 1/2 in
- Wheel/Tread MaterialPhenolic
- Mounting Plate Size3 7/8 in x 4 1/2 in
- Inside Bolt Hole Spacing2 5/8 in to 3 in x 3 in to 3 5/8 in
- Mounting Bolt Dia.3/8 in
- Caster Brake TypeRollock Brake
- Number of Wheels1
- ApplicationBackroom or Storeroom Carts, Distribution Carts, Engine Dolly, Heavy Duty Dollies, Industrial Material Carts, Laundry Carts or Trucks, Picking Carts, Platform Truck, Service Carts, Stock Carts, Tooling Fixtures, Trash Containers, Warehouse Trucks
- Core ColourBlack
- Frame FinishZinc
- Swivel Radius3 3/4 in
- Wheel Dia. 8 in
- Wheel Width 2 in
- Caster Sub-Type Swivel
- Wheel Bearing Type Roller Bearing
- Wheel Core Material Phenolic
- Outside Bolt Hole Spacing 3 in x 3 5/8 in
- Wheel/Tread Colour Black
- Non-Marking Yes
- Tread Shape Crown
- Caster Frame Material Steel
- Features Swivel with Brake
- Mounting Plate Thickness 1/4 in
- Wheel/Tread Hardness Rockwell 102 E
- Country of Origin Switzerland
(subject to change)