!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 550 LB CAPACITY, PLAIN BEARING, ROLLOCK BRAKE, GREY, 6 IN WHEEL, TPR/ZINC

SWIVEL CASTER, 550 LB CAPACITY, PLAIN BEARING, ROLLOCK BRAKE, GREY, 6 IN WHEEL, TPR/ZINC

FAULTLESS

SWIVEL CASTER, 550 LB CAPACITY, PLAIN BEARING, ROLLOCK BRAKE, GREY, 6 IN WHEEL, TPR/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 550 LB CAPACITY, PLAIN BEARING, ROLLOCK BRAKE, GREY, 6 IN WHEEL, TPR/ZINC

SWIVEL CASTER, 550 LB CAPACITY, PLAIN BEARING, ROLLOCK BRAKE, GREY, 6 IN WHEEL, TPR/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL1493-6RB
  • Mfr. Model # 1493-6RB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This zinc-coated swivel caster is designed to move up to 550-pounds. Fitted with a six-inch, grey, thermoplastic rubber wheel, the caster sits on a plain bearing. This caster includes a rollock brake.

Technical Specs

  • ItemCaster
  • Load Rating550 lb
  • Mounting Height7 1/2 in
  • Wheel/Tread MaterialTPR
  • Mounting Plate Size3 7/8 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • Number of Wheels1
  • Caster Frame MaterialSteel
  • FeaturesCorrosion-Resistance, Fittings are Installed for Both Swivel Raceway and Wheel Bearings as Required, Horn Side Members, Lower Raceway, Upper Raceway
  • Frame FinishZinc
  • Swivel ConstructionKingpin
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Wheel Core Material TPR
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Caster Brake Type Rollock Brake
  • Application Platform Trucks, Warehouse Trucks and Carts for Commercial Use, Wire Shelving
  • Core Colour Grey
  • For Axle Dia. 1/2 in
  • Mounting Plate Thickness 1/4 in
  • Swivel Radius 5 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list