!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER, 700 LB CAPACITY, 4 IN WHEEL, ROLLOCK BRAKE, PUR/STEEL/ZINC

SWIVEL CASTER, 700 LB CAPACITY, 4 IN WHEEL, ROLLOCK BRAKE, PUR/STEEL/ZINC

FAULTLESS

SWIVEL CASTER, 700 LB CAPACITY, 4 IN WHEEL, ROLLOCK BRAKE, PUR/STEEL/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWIVEL CASTER, 700 LB CAPACITY, 4 IN WHEEL, ROLLOCK BRAKE, PUR/STEEL/ZINC

SWIVEL CASTER, 700 LB CAPACITY, 4 IN WHEEL, ROLLOCK BRAKE, PUR/STEEL/ZINC

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL1441-4RB
  • Mfr. Model # 1441-4RB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This steel swivel caster features a four-inch, mold-on, polyurethane wheel. Fitted with a rollock brake, the zinc-coated caster has a maximum capacity of 700 pounds.

Technical Specs

  • ItemCaster
  • Load Rating700 lb
  • Mounting Height5 5/8 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size3 7/8 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in to 3 in x 3 in to 3 5/8 in
  • Mounting Bolt Dia.3/8 in
  • Caster Brake TypeRollock Brake
  • Number of Wheels1
  • Caster Frame MaterialSteel
  • FeaturesCorrosion-Resistance Finish, Legs Are Made of Formed Steel and are Welded to Plate (Rigid) or Raceway (Swivel)
  • Mounting Plate Thickness1/4 in
  • Swivel Radius3 3/4 in
  • Wheel Dia. 4 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Polyurethane
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Wheel/Tread Colour Blue
  • Non-Marking Yes
  • Application Backroom or Storeroom Carts, Distribution Carts, Engine Dolly, Heavy Duty Dollies, Industrial Material Carts, Laundry Carts or Trucks, Picking Carts, Platform Truck, Service Carts, Stock Carts, Tooling Fixtures, Trash Containers, Warehouse Trucks
  • Core Colour Blue
  • Frame Finish Zinc
  • Swivel Construction Kingpin
  • Wheel/Tread Hardness 55 Shore D
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list