This white electrical wall toggle switch is a commercial-grade combination device that fits standard duplex wallplates. It has contacts made of silver cadmium oxide and its receptacles have double-wipe contacts. This piece is rated for 120/277 volts AC, and the wiring is located on the side, with screws that accept up to #10-size copper-clad wire. It has 15 amps.
Technical Specs
ItemCombination Switch
Device TypeDuplex Outlet
Number of Poles1
Resistance PropertiesTamper Resistant
Voltage Rating120/277V AC
GroundingGrounded
StandardsANSI C-73, CSA C22.2 No. 111 File 152105, NEMA WD-1 and WD-6, NOM 057, UL Standard UL 20