!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOGGLE SWITCH, 120 V AC, 1 2/5 IN W X 1 2/3 IN H, WHITE, -20 ° C TO 60 ° C

TOGGLE SWITCH, 120 V AC, 1 2/5 IN W X 1 2/3 IN H, WHITE, -20 ° C TO 60 ° C

HUBBELL WIRING DEVICE-KELLEMS

TOGGLE SWITCH, 120 V AC, 1 2/5 IN W X 1 2/3 IN H, WHITE, -20 ° C TO 60 ° C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOGGLE SWITCH, 120 V AC, 1 2/5 IN W X 1 2/3 IN H, WHITE, -20 ° C TO 60 ° C

TOGGLE SWITCH, 120 V AC, 1 2/5 IN W X 1 2/3 IN H, WHITE, -20 ° C TO 60 ° C

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRS115W
  • Mfr. Model # RS115W
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Toggle Switches- Tough thermoplastic with ultrasonically welded cover and base, Elongated strap for easier wall box mounting and hi-visibility yellow base for easy installation.

Technical Specs

  • ItemToggle Switch
  • Current Rating15 A
  • Switch TypeSingle Pole
  • Wiring MethodSide
  • Number of Switches1
  • Switch StyleToggle
  • FeaturesElongated Strap for Easier Wall Box Mounting, High-Visibility Yellow Base for Easy Installation, Quiet Snap Action Mechanism, Tough Thermoplastic with Ultrasonically Welded Cover and Base
  • Housing MaterialThermoplastic
  • Maximum Operating Temperature60 Degrees C
  • Overall Height1 2/3 in
  • Colour White
  • Switch Function Maintained
  • Voltage Rating 120V AC
  • Horsepower Rating 0.5 hp
  • Standards CSA Certified, UL Listed E3896
  • Wire Connection Type Push-In
  • Grounding Grounded
  • Market Residential
  • Minimum Operating Temperature -20 Degrees C
  • Overall Width 1 2/5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list