!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4 WAY TOGGLE SWITCH WHITE, TOGGLE SWITCH, 4-WAY, WHITE, 15 A, SCREW TERMINALS

4 WAY TOGGLE SWITCH WHITE, TOGGLE SWITCH, 4-WAY, WHITE, 15 A, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

4 WAY TOGGLE SWITCH WHITE, TOGGLE SWITCH, 4-WAY, WHITE, 15 A, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4 WAY TOGGLE SWITCH WHITE, TOGGLE SWITCH, 4-WAY, WHITE, 15 A, SCREW TERMINALS

4 WAY TOGGLE SWITCH WHITE, TOGGLE SWITCH, 4-WAY, WHITE, 15 A, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.66 / EACH

EHC: EHC :
Min Qty 6 = $285.96

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRS415W
  • Mfr. Model # RS415W
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Toggle Switches- Tough thermoplastic with ultrasonically welded cover and base, Elongated strap for easier wall box mounting and hi-visibility yellow base for easy installation.

Technical Specs

  • ItemSwitch, Toggle
  • StandardsCSA Certified, UL Listed E3896
  • Switch Function Maintained
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories