This wall switch has a voltage rating of 120/277V AC, and an operating temperature range of -40 Degrees F to 75 Degrees C. It is: impact resistant, plus it measures 1.5 inch W x 1.5 inch H. This wall switch meets the standards for UL. It is white, and has 14 AWG minimum wire size to 10 AWG maximum wire size. This wall switch features: large brass binding head screws with deep slots, strip gauge for accurate wiring.
Technical Specs
ItemWall Switch
Current Rating20 A
Switch TypeSingle Pole
Wiring MethodSide
Maximum Wire Size10 AWG
Number of Switches1
StandardsUL Listed
Wire Connection TypeScrew Terminals
MarketIndustrial
Minimum Operating Temperature-40 Degrees F
Overall Width1.5 in
ColourWhite
Switch FunctionMaintained
Voltage Rating120/277V AC
Horsepower Rating1 hp
Minimum Wire Size14 AWG
Resistance PropertiesImpact Resistant
Switch StylePush Button
FeaturesLarge Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring