!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHORT-HANDLED SELECTOR SWITCH, 22 MM PANEL MOUNT SIZE, 3 POSITIONS, SERIES XB5, BLACK

SHORT-HANDLED SELECTOR SWITCH, 22 MM PANEL MOUNT SIZE, 3 POSITIONS, SERIES XB5, BLACK

SCHNEIDER ELECTRIC

SHORT-HANDLED SELECTOR SWITCH, 22 MM PANEL MOUNT SIZE, 3 POSITIONS, SERIES XB5, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHORT-HANDLED SELECTOR SWITCH, 22 MM PANEL MOUNT SIZE, 3 POSITIONS, SERIES XB5, BLACK

SHORT-HANDLED SELECTOR SWITCH, 22 MM PANEL MOUNT SIZE, 3 POSITIONS, SERIES XB5, BLACK

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQZB5AD3
  • Mfr. Model # ZB5AD3
  • UNSPSC # 39121510
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.1 lbs

Product Details

Selector switch, number of directions 3, return type maintained, 22 mm.

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Position3
  • Type of OperatorLever
  • Key RemovalNo Key
  • Bezel MaterialNylon
  • Bezel ColourBlack
  • IP Rating66
  • Switch Operation @ Position AXOOX
  • Switch Operation @ Position COXXO
  • StandardsUL File Number E164353 CCN NKCR, CSA File Number LR44087 Class 321103, CE Marked
  • Size 22 mm
  • Action Maintained/Maintained/Maintained
  • Operator Colour Black
  • Operator Head Material Plastic
  • Basic Material Plastic
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • Cam No Cam
  • Switch Operation @ Position B OXOX
  • Switch Operation @ Position D No Fourth Position
  • Key Number No Key
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list