!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL SWITCH, LOCKING SWITCH, SINGLE POLE/DOUBLE THROW, BLACK, 20 A, SCREW TERMINALS

WALL SWITCH, LOCKING SWITCH, SINGLE POLE/DOUBLE THROW, BLACK, 20 A, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

WALL SWITCH, LOCKING SWITCH, SINGLE POLE/DOUBLE THROW, BLACK, 20 A, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL SWITCH, LOCKING SWITCH, SINGLE POLE/DOUBLE THROW, BLACK, 20 A, SCREW TERMINALS

WALL SWITCH, LOCKING SWITCH, SINGLE POLE/DOUBLE THROW, BLACK, 20 A, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $182.94 / EACH

EHC: EHC :
Min Qty 2 = $365.88

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL1557L
  • Mfr. Model # HBL1557L
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This wall switch has a voltage rating of 120/277V AC, and an operating temperature range of -40 Degrees F to 75 Degrees C. It is: impact resistant, plus it measures 1.3 W x 1.9 inch H. This wall switch meets the standards for UL. It is black, and has 14 AWG to 10 AWG wire size. This wall switch features: large brass binding head screws with deep slots, lock circuits on or off, strip gauge for accurate wiring.

Technical Specs

  • ItemWall Switch
  • Current Rating20 A
  • Switch TypeSingle Pole/Double Throw
  • Wiring MethodBack, Side
  • Locking StyleStraight Key
  • Minimum Wire Size14 AWG
  • Resistance PropertiesImpact Resistant
  • Switch StyleLocking
  • FeaturesLarge Brass Binding Head Screws with Deep Slots, Lock Circuits On or Off, Strip Gauge for Accurate Wiring
  • Maximum Operating Temperature75 Degrees C
  • Overall Height1.9 in
  • Colour Black
  • Switch Function Momentary
  • Voltage Rating 120/277V AC
  • Horsepower Rating 1 hp
  • Maximum Wire Size 10 AWG
  • Number of Switches 1
  • Standards UL Listed
  • Wire Connection Type Screw Terminals
  • Market Industrial
  • Minimum Operating Temperature -40 Degrees F
  • Overall Width 1.3 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list