WATERTIGHT PIN AND SLEEVE RECEPTACLE, 100 A, 600V AC/250V DC, STYLE 1 GROUNDING, SILVER, GROUNDED
WATERTIGHT PIN AND SLEEVE RECEPTACLE, 100 A, 600V AC/250V DC, STYLE 1 GROUNDING, SILVER, GROUNDED
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pin and sleeve connectors has three poles, three phases, a voltage rating of 600V AC/250V DC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, watertight. This pin and sleeve connectors meets the standards for CSAX, UL 1682, UL. It is silver, and has 12 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Connectors
Flange Type Flanged
NEMA Enclosure Rating 4X
Number of Poles 3
Phase Three
Voltage Rating 600V AC/250V DC
Connection Orientation Straight
Grounding Grounded
Housing Material Thermoplastic
Maximum Wire Size 8 AWG
Power Indicating Light No
Reverse Service No
UL 94 Flammability Rating V-0
Wire Connection Type Screw Terminals
Maximum Operating Temperature 75 Degrees C
Current Rating 100 A
Grounding Style Style 2
Number of Gangs 1
Number of Wires 4
Shrouded Yes
Cap Type Spring-Loaded Cap
Face Diameter 4.7 in
Housing Colour Silver
Market Industrial
Minimum Wire Size 12 AWG
Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Standards CSA Certified C22.2 No. 182.1, CSA Certified Type 4X, UL 1682, UL Listed
Switch Rated No
Housing Material Grade Valox 357
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$676.28
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$682.41
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,519.58
/ each