!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWING-WAY JACK, RV/MARINE, SIDE WIND, 1200 LB LIFT CAPACITY, 23-1/4 IN HEIGHT/10 IN LIFT, STEEL

SWING-WAY JACK, RV/MARINE, SIDE WIND, 1200 LB LIFT CAPACITY, 23-1/4 IN HEIGHT/10 IN LIFT, STEEL

DYNALINE

SWING-WAY JACK, RV/MARINE, SIDE WIND, 1200 LB LIFT CAPACITY, 23-1/4 IN HEIGHT/10 IN LIFT, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWING-WAY JACK, RV/MARINE, SIDE WIND, 1200 LB LIFT CAPACITY, 23-1/4 IN HEIGHT/10 IN LIFT, STEEL

SWING-WAY JACK, RV/MARINE, SIDE WIND, 1200 LB LIFT CAPACITY, 23-1/4 IN HEIGHT/10 IN LIFT, STEEL

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11466
  • Mfr. Model # 11466
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 462
  • Shipping Weight 15.0 lbs

Product Details

With a side wind handle, this steel, swing-way swivel jack is designed for RV and marine use. The jack is 23-1/4 inches high and features 10 extra inches of total lift. This jack is designed for RV and marine use.

Technical Specs

  • ItemSwing-Way Boat Jack
  • Static Load Capacity1,600 lb
  • Minimum Lift Height10 in
  • Mounting TypeSwivel Mechanism
  • Maximum Lifting Capacity1,200 lb
  • Retracted Length23 1/4 in
  • Adjustment Range10 in
  • FeaturesSwing Way Jacks with Caster Wheels provide stability and easy maneuverability for your trailer. The jacks feature a swing-away design for convenient storage and a heavy-duty construction for reliable use. They come with caster wheels for easy movement and can support various weight capacities depending on the model.
  • IncludesMounting Hardware
  • Wheel Diameter6 in
  • Number of Wheels 1
  • Maximum Lift Height 10 in
  • Handle Type Side Wind
  • Load Capacity 1,600 lb
  • Extended Length 33 1/4 in
  • Jack Type Swing Way
  • Base Wheel
  • Finish Zinc-Plated
  • Overall Height 24 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list