SWING CHECK VALVE, SWING, INLINE VALVE BODY, 1 IN PIPE, FNPT X FNPT, BRASS, STANDARD
SWING CHECK VALVE, SWING, INLINE VALVE BODY, 1 IN PIPE, FNPT X FNPT, BRASS, STANDARD
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Allows flow in 1 direction and prevent fluid backflow. Brass seals and seats. For use in plumbing and heating applications. Note: For use only with fluids compatible with the valve materials of construction: not for use with reciprocating air compressor service.
Technical Specs
Item - Check Valves Check Valve
Mechanism and Body Design Inline Swing
Pipe or Tube Size 1 in
Cracking Pressure 0.750 to 1.000 psi
Seal Material Brass
Min. Temp. - Valves -20 Degrees F
Max. Steam Pressure - Valves 125 psi WSP
Flow - Valves 31.0 gpm
Application - Valves General Purpose
Cap to Inlet Center 1 5/8 in
Flow Design Single
Body Material - Valves Brass
Connection Type FNPT x FNPT
Mounting Orientation Horizontal, Vertical
Max. Temp. - Valves 180 Degrees F
Max. Water Pressure - Valves 200 psi
Seat Material Brass
Full Flow - Valves Yes
Length 2 27/32 in
Hex Size 1 17/32 in
Country of Origin China
(subject to change)