!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWING CHECK VALVE, SWING, INLINE VALVE BODY, ¼ IN PIPE, FNPT X FNPT, BRONZE

SWING CHECK VALVE, SWING, INLINE VALVE BODY, ¼ IN PIPE, FNPT X FNPT, BRONZE

APPROVED VENDOR

SWING CHECK VALVE, SWING, INLINE VALVE BODY, ¼ IN PIPE, FNPT X FNPT, BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SWING CHECK VALVE, SWING, INLINE VALVE BODY, ¼ IN PIPE, FNPT X FNPT, BRONZE

SWING CHECK VALVE, SWING, INLINE VALVE BODY, ¼ IN PIPE, FNPT X FNPT, BRONZE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM10F298
  • Mfr. Model # 10F298
  • UNSPSC # 40141634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.529 lbs

Technical Specs

  • Item - Check ValvesCheck Valve
  • Mechanism and Body DesignInline Swing
  • Pipe or Tube Size1/4 in
  • Cracking Pressure0.750 to 1.000 psi
  • Seal MaterialPTFE
  • Min. Temp. - Valves-20 Degrees F
  • Max. Steam Pressure - Valves150 psi WSP
  • Flow - Valves4.0 gpm
  • Application - ValvesGeneral Purpose
  • Cap to Inlet Center1 5/16 in
  • StandardsMSS-SP-80, ASTM B62
  • Flow Design Single
  • Body Material - Valves Bronze
  • Connection Type FNPT x FNPT
  • Mounting Orientation Horizontal, Vertical
  • Max. Temp. - Valves 406 Degrees F
  • Max. Water Pressure - Valves 300 psi
  • Seat Material Bronze
  • Full Flow - Valves Yes
  • Length 2 1/16 in
  • Hex Size 29/32 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list