Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
SWING CHECK VALVE, SWING, INLINE VALVE BODY, 1¼ IN PIPE, FNPT X FNPT, BRASS
SWING CHECK VALVE, SWING, INLINE VALVE BODY, 1¼ IN PIPE, FNPT X FNPT, BRASS
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Allows flow in 1 direction and prevent fluid backflow. Brass seals and seats. For use in plumbing and heating applications. Note: For use only with fluids compatible with the valve materials of construction: not for use with reciprocating air compressor service.
Technical Specs
Item - Check Valves Check Valve
Mechanism and Body Design Inline Swing
Pipe or Tube Size 1 1/4 in
Cracking Pressure 0.750 to 1.000 psi
Seal Material Brass
Min. Temp. - Valves -20 Degrees F
Max. Steam Pressure - Valves 125 psi WSP
Flow - Valves 46.0 gpm
Application - Valves General Purpose
Cap to Inlet Center 2 in
Flow Design Single
Body Material - Valves Brass
Connection Type FNPT x FNPT
Mounting Orientation Horizontal, Vertical
Max. Temp. - Valves 180 Degrees F
Max. Water Pressure - Valves 200 psi
Seat Material Brass
Full Flow - Valves Yes
Length 3 7/32 in
Hex Size 1 15/16 in
Country of Origin China
(subject to change)
Alternate Products
HAMMOND VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$208.63
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All