!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE TEMPERATURE PROBE, TYPE K, GROUNDED, MINI PLUG, STRAIGHT HANDLE

SURFACE TEMPERATURE PROBE, TYPE K, GROUNDED, MINI PLUG, STRAIGHT HANDLE

COOPER ATKINS

SURFACE TEMPERATURE PROBE, TYPE K, GROUNDED, MINI PLUG, STRAIGHT HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE TEMPERATURE PROBE, TYPE K, GROUNDED, MINI PLUG, STRAIGHT HANDLE

SURFACE TEMPERATURE PROBE, TYPE K, GROUNDED, MINI PLUG, STRAIGHT HANDLE

COOPER ATKINS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $396.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3PEX1
  • Mfr. Model # 50014-K
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • ItemSurface Temperature Probe
  • Cable MaterialFlexible Stainless Steel Armored Sheath
  • Handle TypeStraight Handle
  • Maximum Temperature °C260 Degrees C
  • Probe Diameter2.5 in
  • Probe Sheath MaterialFluoropolymer, Stainless Steel
  • Response Time2 sec (On Oiled Surface)
  • Tip StyleWeighted Flat
  • Minimum Temperature °F-40 Degrees F
  • Cable Length 30 in
  • Connector Type Mini Plug
  • Manufacturer Warranty Length 1 yr
  • Minimum Temperature °C -40 Degrees C
  • Probe Length 5 in
  • Probe Tip Diameter 2.5 in
  • Thermocouple Type Type K
  • Maximum Temperature °F 500 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list