!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2000/3000/4000WATT OUTPUT, WHITE

SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2000/3000/4000WATT OUTPUT, WHITE

QMARK

SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2000/3000/4000WATT OUTPUT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2000/3000/4000WATT OUTPUT, WHITE

SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2000/3000/4000WATT OUTPUT, WHITE

QMARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,520.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39K899
  • Mfr. Model # CDF547SE
  • UNSPSC # 40101821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.65 lbs

Technical Specs

  • ItemSurface-Mount Electric Ceiling Heater
  • Overall Width16 7/16 in
  • Voltage277V AC
  • Wattage Output2000W/3000W/4000W
  • Heating Capacity6800/10,200/13,700 BtuH
  • Thermostat IncludedNo
  • Mounting TypeSurface
  • Air Flow300 cfm
  • Air Temp. Rise42 Degrees F
  • Housing ColourWhite
  • Housing MaterialSteel
  • StandardscULus Listed
  • Overall Height 10 1/2 in
  • Overall Depth 5 3/4 in
  • Phase 1
  • Heating Method Fan Forced
  • Smart Connectivity No Connectivity
  • Mounting Location Ceiling
  • Frequency 60 Hz
  • Amperage 7.2A/10.8A/14.4A
  • Control Type Mechanical Selector Dial
  • Housing Finish Powder Coated
  • Manufacturers Warranty Length 1 yr Limited, 5 yr Elements
  • Product Type Surface-Mount Electric Ceiling Heater
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list