!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLEANER/DEGREASER, LIQUID, NO BUTYL/HARSH FUMES, UNSCENTED, PINK, 20 L

CLEANER/DEGREASER, LIQUID, NO BUTYL/HARSH FUMES, UNSCENTED, PINK, 20 L

DUSTBANE

CLEANER/DEGREASER, LIQUID, NO BUTYL/HARSH FUMES, UNSCENTED, PINK, 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANER/DEGREASER, LIQUID, NO BUTYL/HARSH FUMES, UNSCENTED, PINK, 20 L

CLEANER/DEGREASER, LIQUID, NO BUTYL/HARSH FUMES, UNSCENTED, PINK, 20 L

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.37 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB51339
  • Mfr. Model # 51339
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.12 lbs

Product Details

This all-purpose cleaner and degreaser is designed for the food industry. The pink, unscented, liquid cleaner removes grease, oil, and soils. This cleaner and degreaser does not contain butyl and has no harsh fumes. This product comes in a 20-litre pail.

Technical Specs

  • ItemDegreaser
  • Container Size5 L
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • BiodegradableBiodegradable
  • Plastic SafePlastic Safe
  • ApplicationDisinfecting and degreasing hard surfaces
  • pH Level11 to 12.5
  • Primary ChemicalAlkyl (C12-16) dimethylbenzyl ammonium chloride
  • Cleaner VOC RangeLow VOC
  • PropertiesDisinfectant and degreaser
  • FragrancePine
  • Container Type Pail
  • Net Weight 48 lb
  • Recommended Dilution 1:10 to 1:15, 1:15 to 1:80, 1:20, 1:25, 1:80 to 1:160
  • Nonflammable Nonflammable
  • Butyl Free Butyl Free
  • Chlorinated/Non Chlorinated Non-Chlorinated
  • pH Value Alkaline
  • Standards CFIA Approved
  • Base Formula Water Based
  • Product Series Surface Kleen Plus
  • Features CFIA approved, disinfectant cleaner, High-performance, phosphate-free, low foaming
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list