!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION SUPPRESSANT 101, AEROSOL CAN, 0.7, MAX TEMP 110 ° F, MIN TEMP 40 ° F, 11 OZ

CORROSION SUPPRESSANT 101, AEROSOL CAN, 0.7, MAX TEMP 110 ° F, MIN TEMP 40 ° F, 11 OZ

AERVOE

CORROSION SUPPRESSANT 101, AEROSOL CAN, 0.7, MAX TEMP 110 ° F, MIN TEMP 40 ° F, 11 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION SUPPRESSANT 101, AEROSOL CAN, 0.7, MAX TEMP 110 ° F, MIN TEMP 40 ° F, 11 OZ

CORROSION SUPPRESSANT 101, AEROSOL CAN, 0.7, MAX TEMP 110 ° F, MIN TEMP 40 ° F, 11 OZ

AERVOE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.43 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRP6013
  • Mfr. Model # 6013
  • UNSPSC # 15121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 101 corrosion suppressant comes in an 11-ounce aerosol can. It has a specific gravity of 0.7 and a flashpoint of 0℉. Its maximum operating temperature is 110℉ and its minimum operating temperature is 40℉. It prevents rust and corrosion that are caused by moisture and oxidation. It is resistant to acids that are formed by a corrosive atmosphere.

Technical Specs

  • ItemCorrosion Suppressant
  • Container Size16 oz
  • Max. Operating Temp.110 Degrees F
  • Lubricant ContainerAerosol
  • Flash Point106 Degrees F
  • Specific Gravity0.9
  • VOC ContentNot Regulated (EPA) I&I Exempt (Calif)
  • Application Long-Term Storage or Shipment of Metallic Surfaces Against Corrosion Such As Equipment, Tools and Machinery. Salt Spray Protection Makes It Invaluable for Ocean Shipments
  • Lubricant Film Dry
  • Product Type Corrosion Suppressant
  • Min. Operating Temp. -40 Degrees F
  • Net Weight 7.3 lb
  • Standards Grade 4, MIL-C-16173E
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list