!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AXIAL DOWNBLAST ROOF SUPPLY FAN, 24 IN BLADE, DIRECT DRIVE, DRIVE PACK, 5,742 CFM, TEAO

AXIAL DOWNBLAST ROOF SUPPLY FAN, 24 IN BLADE, DIRECT DRIVE, DRIVE PACK, 5,742 CFM, TEAO

DAYTON

AXIAL DOWNBLAST ROOF SUPPLY FAN, 24 IN BLADE, DIRECT DRIVE, DRIVE PACK, 5,742 CFM, TEAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AXIAL DOWNBLAST ROOF SUPPLY FAN, 24 IN BLADE, DIRECT DRIVE, DRIVE PACK, 5,742 CFM, TEAO

AXIAL DOWNBLAST ROOF SUPPLY FAN, 24 IN BLADE, DIRECT DRIVE, DRIVE PACK, 5,742 CFM, TEAO

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,180.30 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN6KWP4
  • Mfr. Model # 6KWP4
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1876
  • Shipping Weight 92.0 lbs

Product Details

This axial downblast roof supply fan includes NEMA 1 junction box, and is made of aluminum. It features fully rolled baffle bead, galvanized steel venturi/inlet/supports, and more and measures 42 inch width, 19¼ inch height, 42 inch length, and it is not speed controllable. This axial downblast roof supply fan has three phases, 60 Hz, is roof mountable, has one speed, is direct drive, 5,315 cfm @ 0.125 in SP air flow, and 42 inch diameter, and 1 horsepower.

Technical Specs

  • ItemAxial Downblast Roof Supply Fan
  • AssemblyAssembled
  • Housing MaterialAluminum
  • For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
  • Maximum Static Pressure3/4 in wc
  • Motor Horsepower1 hp
  • Number of Speeds1
  • Maximum Inlet Air Temperature120 Degrees F
  • Supply Airflow @ 0.000 in SP5,742 cfm
  • Base ShapeSquare
  • Blade MaterialAluminum
  • Includes Drive PackageDrive Package Included
  • Overall Length42 in
  • Speed ControllableSpeed Not Controllable
  • Airflow @ 0.000 in SP5,742 cfm
  • Base Length34 in
  • Compatible Curb Manufacturer Part Number2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50
  • Cutout Length29.5 in
  • Damper Size27 x 27 in
  • Exhaust Airflow @ 0.125 in SP5,315 cfm
  • Exhaust Airflow @ 0.375 in SP4,556 cfm
  • FeaturesFully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
  • Housing Length42 in
  • Housing Width42 in
  • Includes MotorMotor Included
  • Mount TypeRoof Curb
  • Propeller Shaft Diameter5/8 in
  • Sound Level24.0 sones @ 0.250 in SP and 5 ft, 25.0 sones @ 0.125 in SP and 5 ft, 25.0 sones @ 0.375 in SP and 5 ft, 26.0 sones @ 0.500 in SP and 5 ft, 27.0 sones @ 0.625 in SP and 5 ft, 29.0 sones @ 0.000 in SP and 5 ft, 29.0 sones @ 0.750 in SP
  • Supply Airflow @ 0.250 in SP4,929 cfm
  • Supply Airflow @ 0.500 in SP4,131 cfm
  • Mounting Location Roof
  • Blade Diameter 24 in
  • Exhaust Airflow @ 0.000 in SP 5,742 cfm
  • High-Efficiency Motor No High-Efficiency Motor
  • Motor Enclosure Totally Enclosed Air Over
  • Nameplate Voltage 208/230/460V AC
  • Phase 3
  • Number of Blades 4
  • Base Width 34 in
  • For Air Type Clean Air
  • Drive Type Direct Drive
  • Overall Height 19 1/4 in
  • Overall Width 42 in
  • Standards AMCA Sound and Air, UL/cUL 705
  • Base Height 1 3/4 in
  • Brake Horsepower 1 9/100 hp
  • Current 3.8 to 3.5/1.7 A
  • Cutout Size 29.5 in L x 29.5 in W
  • Electrical Connection Power Cord
  • Exhaust Airflow @ 0.250 in SP 4,929 cfm
  • Exhaust Airflow @ 0.500 in SP 4,131 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,140 RPM
  • Overall Diameter 42 in
  • Safety Features Birdscreen
  • Supply Airflow @ 0.125 in SP 5,315 cfm
  • Supply Airflow @ 0.375 in SP 4,556 cfm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list